Zoro Homepage

Tube Brush Set

  • Mfr # 53623

  • Zoro # G222653234


product price: $17.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53623
Zoro #
G222653234
UPC #
-
Country of Origin
Denmark

Description

Pipe and Tubing Brush Set, Handle Style Loop End, Bristle Material Polybutylene Terephthalate, Handle Material Stainless Steel, Brush Diameter 0.08 in, 0.12 in, 0.24 in, Brush Length 5 7/8 in, Handle Length 5 7/8 in, Bristle Color Blue, Chemical Resistant Yes, Application Coffee and Juice Machines, Nozzles, Valves, Bristle Firmness Soft, Color Coding System Yes, FDA Compliant Yes, Includes (3) Brushes, Overall Length 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.