
Utility Box for HyGo
Mfr # 581518
Zoro # G916474978
product price: $14.59
/eaKey Features
Overall Width
7 5/8 in
Material
Polypropylene
Overall Height
7 in
Lockable
No
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581518
Zoro #
G916474978
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Width
7 5/8 in
Overall Height
7 in
Overall Length
10 1/4 in
Details
Item
Utility Box
Material
Polypropylene
Lockable
No
Color
Gray
Features
Recycled Material Content
Compatible Manufacturer Part Number
583310
Lock Type
Non-Locking
Product Type
Utility Box
Antimicrobial
No
Description
Organizing Bin, Color Gray, Overall Height 7 in, Overall Length 10 1/4 in, Product Type Organizing Bin, Overall Width 7 5/8 in, Material Polypropylene, Features Recycled Material Content, Lock Type Non-Locking, Lockable No, Compatible Grainger Part Number 909CY5, Antimicrobial No, FDA Compliant No, Compatible Manufacturer Part Number 583310
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.