
Utility Box for HyGo
Mfr # 581618
Zoro # G116474969
product price: $21.79
/eaKey Features
Overall Height
12 3/8 in
Lockable
No
Color
Gray
Material
Polypropylene
Features
Recycled Material Content
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581618
Zoro #
G116474969
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Height
12 3/8 in
Overall Width
7 1/2 in
Overall Length
10 1/4 in
Details
Lockable
No
Item
Utility Box
Color
Gray
Material
Polypropylene
Features
Recycled Material Content
Lock Type
Non-Locking
Compatible Manufacturer Part Number
583310
Product Type
Utility Box
Antimicrobial
No
Description
Organizing Bin, Color Gray, Overall Height 12 3/8 in, Overall Length 10 1/4 in, Product Type Organizing Bin, Overall Width 7 1/2 in, Material Polypropylene, Features Recycled Material Content, Lock Type Non-Locking, Lockable No, Compatible Grainger Part Number 909CY5, Antimicrobial No, FDA Compliant No, Compatible Manufacturer Part Number 583310
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.