
Utility Box Lid for HyGo
Mfr # 583310
Zoro # G516484766
product price: $14.59
/eaKey Features
Product Type
Utility Box Lid
Color
Clear
Lockable
No
Overall Length
11 5/8 in
Material
Plastic, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583310
Zoro #
G516484766
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
11 5/8 in
Overall Width
7 7/8 in
Overall Height
1 1/4 in
Details
Product Type
Utility Box Lid
Color
Clear
Lockable
No
Material
Plastic, Polypropylene
Lock Type
Non-Locking
Antimicrobial
No
Item
Utility Box Lid
Compatible Manufacturer Part Number
581518, 581618
Description
Utility Box Lid, Color Clear, Overall Height 1 1/4 in, Overall Length 11 5/8 in, Product Type Utility Box Lid, Overall Width 7 7/8 in, Material Plastic, Polypropylene, Lock Type Non-Locking, Lockable No, Compatible Grainger Part Number 909CY3, 909CY4, Antimicrobial No, FDA Compliant No, Compatible Manufacturer Part Number 581518, 581618
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.