Zoro Homepage

VIKAN Black 20" Replacement Squeegee Blade

  • Mfr # 77739

  • Zoro # G2885443


product price: $15.69
/ea

Key Features

Material
Cellular Rubber
Color
Black
Squeegee Blade Shape
Straight Double
Application
Replacement Squeegee Blade
FDA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77739
Zoro #
G2885443
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
20 in
Width
19.69"
Length
20"
Blade Width
20 in

Details

Item
Replacement Squeegee Blade
Material
Cellular Rubber
Color
Black
Squeegee Blade Shape
Straight Double
Application
Replacement Squeegee Blade
FDA Compliant
No
Squeegee Blade Material
Foam Rubber
Chemical Resistant
Yes
Color Coding System
Yes
Squeegee Frame Material
Polypropylene
Blade Material
Cellular Rubber/Polypropylene
Resistance Properties
Chemical Resistant
Product Type
Squeegee Refill
Blade Shape
Straight
Compatible Manufacturer Part Number
77532, 77533, 77534, 77535, 77536, 77539
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Description

Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Cellular Rubber/Polypropylene, Blade Shape Straight, Blade Width 20 in, Color Black, FDA Compliant Yes, Compatible Grainger Part Number 2RWK6, 2RWK7, 2RWK8, 2RWK9, 2RWL1, 9A615, Compatible Manufacturer Part Number 77532, 77533, 77534, 77535, 77536, 77539, Color Coding System Yes, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.