Zoro Homepage

VIKAN Black 24" Polypropylene Floor Squeegee

  • Mfr # 77549/29369

  • Zoro # G4814975


product price: $69.39
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight Double
Material
Polypropylene/Foam
Application
Floor
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77549/29369
Zoro #
G4814975
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
51 in
Width
23.62"
Blade Width
24 in
Maximum Handle Length
52 in
Frame Depth
5 in
Frame Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Polypropylene/Foam
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
FDA Compliant
Yes
Includes
Replacement Cassette
Chemical Resistant
Yes
Squeegee Blade Count
Double
Squeegee Application
Floor Squeegee
Color Coding System
Yes
Color
Black
Frame Material
Polypropylene
Handle Material
Fiberglass
Blade Material
Cellular Rubber
Product Type
Floor Squeegee
Connection Thread Type
European
Handle Color
Black
Standards
Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Compatible Manufacturer Part Number
77749
Includes Handle
Yes
Blade Count
2
Resistance Properties
Chemical Resistant, Corrosion Resistant
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Black, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System Yes, Compatible Manufacturer Part Number 77749, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette, Maximum Handle Length 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.