Zoro Homepage

VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84"

  • Mfr # 77113

  • Zoro # G4814065


product price: $19.49
/ea

Key Features

Squeegee Blade Width
10 in
Squeegee Blade Shape
Straight Double
Material
Polypropylene Head
Application
Floor, Table, Wall
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77113
Zoro #
G4814065
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
10 in
Length
6-1/2 in
Width
9.84"
Blade Width
10 in
Frame Width
10 in
Frame Depth
4 in
Maximum Handle Length
7 in

Details

Item
Bench Squeegee
Squeegee Blade Shape
Straight Double
Material
Polypropylene Head
Application
Floor, Table, Wall
Squeegee Handle Included
With Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Blade Count
Double
Color
Blue
FDA Compliant
Yes
Features
Ultra Hygienic
Includes
Replacement Cassette
Chemical Resistant
Yes
Series
Ultra Hygiene
Color Coding System
Yes
Squeegee Application
Bench Squeegee
Handle Material
Polypropylene
Frame Material
Polypropylene
Blade Material
TPE Rubber
Connection Thread Type
European
Compatible Manufacturer Part Number
7731
Product Type
Bench Squeegee
Includes Handle
Yes
Resistance Properties
Chemical Resistant
Blade Shape
Straight
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Handle Color
Blue
Blade Count
2

Description

Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Shape Straight, Handle Color Blue, FDA Compliant Yes, Product Type Bench Squeegee, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Compatible Manufacturer Part Number 7731, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Replacement Cassette, Maximum Handle Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.