Zoro Homepage

VIKAN Orange 16" Floor Squeegee

  • Mfr # 71407

  • Zoro # G6105556


product price: $29.69
/ea

Key Features

Squeegee Blade Width
16 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71407
Zoro #
G6105556
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
16 in
Length
No Handle
Width
15-3/4"
Blade Width
16 in
Frame Width
16 in
Frame Depth
4 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Chemical Resistant
Yes
FDA Compliant
Yes
Color
Orange
For Use With
Mfr. No. 29627 or 29377
Squeegee Blade Count
Single
Squeegee Application
Floor Squeegee
Series
Ultra Hygiene
Features
Ultra Hygienic
Color Coding System
Yes
Frame Material
Polypropylene
Blade Material
TPE Rubber
Blade Count
1
Connection Thread Type
European
Includes Handle
No
Blade Shape
Straight
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
29377, 29627
Product Type
Floor Squeegee
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Orange, Color Coding System Yes, Compatible Manufacturer Part Number 29377, 29627, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.