Zoro Homepage

VIKAN Pink 24" Double Head Squeegee

  • Mfr # 77141

  • Zoro # G6172241


product price: $39.29
/ea

Key Features

Squeegee Blade Width
23.6 in
Squeegee Blade Shape
Straight Double
Material
TPE Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77141
Zoro #
G6172241
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
23.6 in
Length
No Handle
Width
23.82"
Blade Width
24 in
Frame Depth
4 in
Frame Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
TPE Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Color Coding System
Yes
FDA Compliant
Yes
Series
Ultra Hygiene
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Double
Color
Pink
Chemical Resistant
Yes
Features
Ultra Hygiene
For Use With
Mfr. No. 29621 or 29371
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
TPE Rubber
Blade Shape
Straight
Compatible Manufacturer Part Number
29371, 29621, 4587, 4589
Includes Handle
No
Connection Thread Type
European
Blade Count
2
Product Type
Floor Squeegee
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Resistance Properties
Chemical Resistant

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Pink, Color Coding System Yes, Compatible Manufacturer Part Number 29371, 29621, 4587, 4589, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.