Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIKAN Purple 24" Squeegee Head

  • Mfr # 77548

  • Zoro # G4411102


product price: $34.19
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight Double
Material
Polypropylene Head w/Foam Blades
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77548
Zoro #
G4411102
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
No Handle
Width
23.62"
Blade Width
24 in
Frame Depth
5 in
Frame Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Polypropylene Head w/Foam Blades
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Squeegee Blade Count
Double
FDA Compliant
Yes
Color Coding System
Yes
For Use With
Mfr. No. 29628 or 29378
Chemical Resistant
Yes
Color
Purple
Squeegee Application
Floor Squeegee
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
Cellular Rubber
Blade Count
2
Product Type
Floor Squeegee
Blade Shape
Straight
Resistance Properties
Chemical Resistant, Corrosion Resistant
Includes Handle
No
Connection Thread Type
European
Standards
Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Compatible Manufacturer Part Number
29378, 29628

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Purple, Color Coding System Yes, Compatible Manufacturer Part Number 29378, 29628, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.