Zoro Homepage

VIKAN Red 10" Polypropylene Bench Squeegee

  • Mfr # 71254

  • Zoro # G6189251


product price: $22.19
/ea

Key Features

Squeegee Blade Width
9.4 in
Squeegee Blade Shape
Straight
Material
TPE Rubber
Application
Food-Preparation Surfaces
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71254
Zoro #
G6189251
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
9.4 in
Length
6-1/2 in
Width
9.65"
Blade Width
10 in
Frame Width
10 in
Frame Depth
4 in
Maximum Handle Length
7 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
TPE Rubber
Application
Food-Preparation Surfaces
Squeegee Handle Included
With Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Application
Floor Squeegee
Color Coding System
Yes
Color
Red
Features
Ultra Hygienic
Includes
Mini Handle
Squeegee Blade Count
Single
FDA Compliant
Yes
Chemical Resistant
Yes
Series
Ultra Hygiene
Blade Material
TPE Rubber
Frame Material
Polypropylene
Handle Material
Polypropylene
Includes Handle
Yes
Connection Thread Type
European
Resistance Properties
Chemical Resistant
Product Type
Table Squeegee
Standards
FDA Compliant
Blade Count
1
Handle Color
Red
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Shape Straight, Handle Color Red, FDA Compliant Yes, Product Type Table Squeegee, Application Food-Preparation Surfaces, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Mini Handle, Maximum Handle Length 7 in, Resistance Properties Chemical Resistant, Series Ultra Hygiene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.