Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIKAN Yellow 20" Fiberglass Floor Squeegee

  • Mfr # 71506/29366

  • Zoro # G6225922


product price: $62.99
/ea

Key Features

Squeegee Blade Width
20 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71506/29366
Zoro #
G6225922
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
20 in
Length
51 in
Width
19.69"
Blade Width
20 in
Frame Width
20 in
Maximum Handle Length
52 in
Frame Depth
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
With Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Blade Count
Single
Squeegee Application
Floor Squeegee
Color Coding System
Yes
Color
Yellow
Includes
Mfr. No. 71506/29366
Features
Ultra Hygienic
Chemical Resistant
Yes
Series
Ultra Hygiene
FDA Compliant
Yes
Frame Material
Polypropylene
Handle Material
Fiberglass
Blade Material
TPE Rubber
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Includes Handle
Yes
Blade Shape
Straight
Product Type
Floor Squeegee
Blade Count
1
Connection Thread Type
European
Handle Color
Yellow
Resistance Properties
Chemical Resistant

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Shape Straight, Handle Color Yellow, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 52 in, Resistance Properties Chemical Resistant, Series Ultra Hygiene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.