Zoro Homepage

VIKAN Yellow 24" Polypropylene Floor Squeegee

  • Mfr # 71606/29626

  • Zoro # G1822077


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Angle
Material
TPE Rubber; Glass Reinforced
Application
Floor, Table, Wall
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71606/29626
Zoro #
G1822077
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
59 in
Width
23.62"
Blade Width
24 in
Maximum Handle Length
59 in
Frame Depth
4 in
Frame Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber; Glass Reinforced
Application
Floor, Table, Wall
Squeegee Handle Included
With Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Color Coding System
Yes
FDA Compliant
Yes
Includes
Mfr. No. 71606/29626
Features
Ultra Hygienic
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Single
Color
Yellow
Series
Ultra Hygiene
Antimicrobial
Yes
Blade Material
TPE Rubber
Handle Material
Polypropylene
Frame Material
Polypropylene
Connection Thread Type
European
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Blade Shape
Straight
Resistance Properties
Chemical Resistant
Product Type
Floor Squeegee
Blade Count
1
Includes Handle
Yes
Handle Color
Yellow

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Yellow, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in, Resistance Properties Chemical Resistant, Series Ultra Hygiene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.