Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Bag Holder for HyGo

  • Mfr # 579018

  • Zoro # G316474943


product price: $54.89
/ea

Key Features

Material
Polyamide, Polypropylene, Thermoplastic
Overall Height
2 1/4 in
Overall Width
10 1/4 in
Features
Holds Up To 13 lbs, Depending On The Quality of The Bag You're Using
Overall Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579018
Zoro #
G316474943
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Height
2 1/4 in
Overall Width
10 1/4 in
Overall Length
18 1/2 in

Details

Material
Polyamide, Polypropylene, Thermoplastic
Features
Holds Up To 13 lbs, Depending On The Quality of The Bag You're Using
Item
Waste Bag Holder Kit
Lockable
No
Color
Gray
Lock Type
Non-Locking
Product Type
Waste Bag Holder Kit
Antimicrobial
No

Description

Waste Bag Holder Kit, Color Gray, Overall Height 2 1/4 in, Overall Length 18 1/2 in, Product Type Waste Bag Holder Kit, Overall Width 10 1/4 in, Material Polyamide, Polypropylene, Thermoplastic, Features Holds Up To 13 lbs, Depending On The Quality of The Bag You're Using, Lock Type Non-Locking, Lockable No, Antimicrobial No, FDA Compliant No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.