Zoro Homepage

Water Nozzle, 348 psi, 5-1/2In, Green

  • Mfr # 93242

  • Zoro # G5641142


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Nozzle Design
Pistol Grip
Max. Pressure
348 psi
Flow Control
Trigger
Connection
Quick Disconnect
Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93242
Zoro #
G5641142
UPC #
-
Country of Origin
China

Dimensions

Length
5 1/2 in
Overall Length
5 11/16 in
Pipe Connection Size
1/2 in

Details

Nozzle Design
Pistol Grip
Max. Pressure
348 psi
Flow Control
Trigger
Connection
Quick Disconnect
Construction
Brass
Color
Green
Item
Water Nozzle
Design
Thumb Controlled Valve
Features
Adjust the Water Jet with a Screw at the End of the Gun, An Arrow on the Gun Shows the Water Spray Direction
Max. Temp.
203 Degrees F
Material
304 Stainless Steel, Brass, EPDM
Minimum Temperature
-20 Degrees C
Connection Type
Quick Connect
Maximum Pressure
24 bar
Operating Pressure - Maximum
348 psi
For Media
Water
Operating Temperature - Maximum
203 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Nozzle Shutoff Type
Handle Controls

Description

Water Nozzle, Design Thumb Controlled Valve, Features Hot and Cold, Garden Hose X Quick Couple Adapter, Construction Brass/Stainless Steel/Rubber, Connection Quick Disconnect, Max. Pressure 348 psi, Max. Temp. 203 Degrees F, Color Green, Flow Control Trigger, Length 5-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.