VIKAN White 16" Floor Squeegee

  • Mfr # 71405

  • Zoro # G6109354


product price:  $29.69
/ea

Key Features

Squeegee Blade Width
16 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71405
Zoro #
G6109354
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
16 in
Length
No Handle
Width
15-3/4"
Blade Width
16 in
Frame Depth
4 in
Frame Width
16 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Color Coding System
Yes
Color
White
For Use With
Mfr. No. 29625 or 29375
FDA Compliant
Yes
Squeegee Application
Floor Squeegee
Chemical Resistant
Yes
Features
Ultra Hygienic
Squeegee Blade Count
Single
Series
Ultra Hygiene
Blade Material
TPE Rubber
Frame Material
Polypropylene
Compatible Manufacturer Part Number
29375, 29625
Blade Shape
Straight
Product Type
Floor Squeegee
Connection Thread Type
European
Blade Count
1
Resistance Properties
Chemical Resistant
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Includes Handle
No
Blade Material
Rubber
Connection Thread Type
European

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color White, Color Coding System Yes, Compatible Manufacturer Part Number 29375, 29625, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.