
1-3/8-6 Carbon Steel Hex Rethreading Die
Mfr # 86373
Zoro # G716440883
product price: $22.15
/eaKey Features
Die Material
Carbon Steel
Thread Type
Course
Die Shape
Hex
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86373
Zoro #
G716440883
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
2-3/8 in
Die Thread Size
1-3/8 in-6
Details
Die Material
Carbon Steel
Thread Type
Course
Die Shape
Hex
Finish
Black and Gold
Description
- Ideal for cleaning dirty or rusty threads and restoring damaged threads to correct form and lead
- Stamped with size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.