Zoro Homepage

21 Pc Set Type 278-UB 135 Degree Split Pt. 3/8 Shank Drill

  • Mfr # 92170

  • Zoro # G4569425


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92170
Zoro #
G4569425
UPC #
50728921705
Country of Origin
United States

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute

Description

• 1/16 - 3/8 by 64ths, 135° Split Point
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•3/8" shank with 3 -flats for keyless chucks
•Contains: 1/16" - 1/4" by 64ths, 9/32" - 1/2" by 32nds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.