Shop All Drill Bit Sets
Viking
26pc. HSS 135 Degrees Drill Bit Set
Mfr # VI 88660
Zoro # G3133737
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Letter
- Drill Bit Size A-Z
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Viking
- MFR # VI 88660
- Zoro # G3133737
- UPC # 050728886608
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A-Z |
Sizes Included | A-Z |
Details
Description
Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G (70307)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set (DWD13J-CO-SET)
- EAZYPOWER Tap and Titanium Drill Set, 4-40NC, 2 pcs. (82730)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Screw Machine Lngth Drill Set Chicago-Latrobe 559 Straw HSS-CO 8% #1-#60 (69854)
- WESTWARD Set, Drill And Tap, 18pcs (5PXJ2)
- Viking Drill Bit Sets