Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit Set
- Mfr # 26473
- Zoro # G124794363
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Type
Split Point
Flute Type
Spiral
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26473
- Zoro #
- G124794363
- UPC #
- 050728264734
- Country of Origin
- United States
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Item
- Reduced-Shank Drill Bit Set
- Cutting Direction
- Right Hand
- Number of Drill Bits
- 8
- Drill Bit Case Type
- Plastic Case
- Shank Type - Machining
- Reduced with Three Flats
- List Number
- 280-VT
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Shank Dia.
- 1/2 in
- Overall Length
- 6 in
- Drill Bit Sizes Included
- 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Drill Bit Size
- 9/16 in to 1 in by 16ths
- Length
- 6 in
Description
Reduced-Shank Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.