
3-in-1 Tri-Zone Jacket, 300D TrilobalRipstop, Class 3 Type R, HI-Viz Green, 3XL
Mfr # D6435JG-XXXL
Zoro # G7337622
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Material
300D TrilobalRipstop
Color
HI-Viz Green
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6435JG-XXXL
Zoro #
G7337622
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Details
Item
3-in-1 Tri-Zone Jacket
Material
300D TrilobalRipstop
Color
HI-Viz Green
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Style
Hi-Vis
Hood Style
Removable
Garment Type
Hi-Vis
Description
Safety Parka,3-in-1,Green,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.