Zoro Homepage

3-in-1 Tri-Zone Jacket, 300D TrilobalRipstop, Class 3 Type R, HI-Viz Green, M

  • Mfr # D6435JG-M

  • Zoro # G7337613


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
300D TrilobalRipstop
Color
HI-Viz Green
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6435JG-M
Zoro #
G7337613
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
3-in-1 Tri-Zone Jacket
Material
300D TrilobalRipstop
Color
HI-Viz Green
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Style
Hi-Vis
Hood Style
Removable
Garment Type
Hi-Vis

Description

Safety Parka,3-in-1,Green,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.