3-in-1 Tri-Zone Rain Jacket, 300 Denier Polyester/PVC, Class 3 Type R, Orange, 3XL

  • Mfr # 6400JO-XXXL

  • Zoro # G5202303


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Material
300 Denier Polyester/PVC
Color
Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Outside Pockets
3
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400JO-XXXL
Zoro #
G5202303
UPC #
060405976942
Country of Origin
China

Dimensions

Size
3XL
Thickness
1 mm
Fits Chest Size
55 in
Length
33 in

Details

Item
3-in-1 Tri-Zone Rain Jacket
Material
300 Denier Polyester/PVC
Color
Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Mesh
Standards
ANSI 107-2010
Features
Cold Weather, Wind Resistant
Includes
Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape with 4 in Contrasting Tape
Hood Style
Detachable
Seam Style
Heat Sealed, Sewn, Taped
Gender
Men's
Resists
Water, Cold, Wind
Fabric Weight
13.5 oz
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Style
Rain Jacket
Includes Hood
Yes
Water-Resistant
Yes

Description

Rain Coat with Detachable Hood, Style Rain Jacket, Size 3XL, Number of Inside Pockets 2, Number of Outside Pockets 0, Color Orange, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/PVC, Features Cold Weather, Wind Resistant, Standards ANSI 107-2010, Cuff Style Hook-and-Loop, Thickness 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.