Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Tri-Zone Rain Jacket, 300 Denier Polyester/PVC, Class 3 Type R, Yellow/Green, M

  • Mfr # 6400JG-M

  • Zoro # G5202251


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
300 Denier Polyester/PVC
Color
Yellow/Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
2 Inside, 0 Outside
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400JG-M
Zoro #
G5202251
UPC #
060405976973
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in
Thickness
1 mm
Length
33 in

Details

Item
3-in-1 Tri-Zone Rain Jacket
Material
300 Denier Polyester/PVC
Color
Yellow/Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
2 Inside, 0 Outside
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Mesh
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2010
Features
Cold Weather, Wind Resistant
Hood Style
Detachable
Gender
Men's
Resists
Water, Cold, Wind
Seam Style
Heat Sealed, Sewn, Taped
Includes
Reflective Tape, Inner Fleece Liner that Zips Into Parka
Fabric Weight
13.5 oz
High-Visibility
Yes
Style
Rain Jacket
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Water-Resistant
Yes

Description

Rain Coat with Detachable Hood, Style Rain Jacket, Size M, Number of Inside Pockets 2, Number of Outside Pockets 0, Color Yellow/Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/PVC, Features Cold Weather, Wind Resistant, Standards ANSI 107-2010, Cuff Style Hook-and-Loop, Thickness 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.