3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 0.35 mm Thick, Detachable, Yellow, M

  • Mfr # 2110Y-M

  • Zoro # G4913842


product price:  $29.89
/ea

Key Features

Material
Polyester, PVC
Inseam
29 in
Fits Waist Size
33 in
Hood Style
Detachable
Features
Water Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110Y-M
Zoro #
G4913842
UPC #
060405964031
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Thickness
0.35 mm
Jacket Length
31 in
Fits Chest Size
40 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
Polyester, PVC
Inseam
29 in
Hood Style
Detachable
Features
Water Resistant, Wind Resistant
Closure Type
snaps
Number of Pockets (Inside)
0
Rainwear Features
Wind Resistant
Gender
Men's
Rainwear ANSI Class
Unrated
Seam Style
Welded
Rainwear Cuff Style
Snap
Liner Material
Polyester
Rainwear Ankle Style
Snap
Hood Included
Yes
Number of Pockets (Outside)
2
Includes
Cotton Corduroy Collar, Multiple Cooling Vents, Waist Panel
Resists
Water, Wind
High-Visibility
No
Number of Coat Pockets
2
Series
2110Y
Includes Suspenders
Yes
ANSI Type
Unrated
Hood Features
Drawstring Closure
Includes Lining
Yes
Includes Hood
Yes
ANSI Class
Not Rated
Fly Closure Type
Snaps
Jacket Closure Type
Snaps

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size M, Jacket Length 31 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.