3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 150 den Thick, Detachable, Yellow, L

  • Mfr # 2900Y-L

  • Zoro # G4903132


product price:  $53.69
/ea

Key Features

Material
Polyester, PVC
Inseam
30 in
Fits Waist Size
36 in
Hood Style
Detachable
Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2900Y-L
Zoro #
G4903132
UPC #
060405964642
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in
Thickness
150 den
Jacket Length
32 1/2 in
Fits Chest Size
43 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
Polyester, PVC
Inseam
30 in
Hood Style
Detachable
Features
Wind Resistant
Closure Type
hook-and-loop
Rainwear Cuff Style
Hook-and-Loop
Seam Style
Heat Sealed
Rainwear ANSI Class
Unrated
Rainwear Ankle Style
Hook-and-Loop
Resists
Water, Wind
Includes
Cotton Corduroy Collar, Elastic Suspenders, Multiple Cooling Vents, Waist Panel
Number of Pockets (Inside)
0
Hood Included
Yes
Rainwear Features
Wind Resistant
Liner Material
Nylon Mesh
Number of Pockets (Outside)
2
Gender
Men's
High-Visibility
No
Series
2900Y
Includes Lining
Yes
Fly Closure Type
Hook-and-Loop
ANSI Type
Unrated
ANSI Class
Not Rated
Breathable Fabric
Yes
Includes Suspenders
Yes
Includes Hood
Yes
Number of Coat Pockets
2
Jacket Closure Type
Hook-and-Loop

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 32 1/2 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 30 in, Maximum Chest Size 43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.