3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 150 den Thick, Detachable, Yellow, S

  • Mfr # 2900Y-S

  • Zoro # G4904961


product price:  $53.69
/ea

Key Features

Material
Polyester, PVC
Inseam
28 in
Fits Waist Size
30 in
Hood Style
Detachable
Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2900Y-S
Zoro #
G4904961
UPC #
060405964628
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Thickness
150 den
Fits Chest Size
37 in
Jacket Length
31 1/2 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
Polyester, PVC
Inseam
28 in
Hood Style
Detachable
Features
Wind Resistant
Closure Type
hook-and-loop
Number of Pockets (Inside)
0
Hood Included
Yes
Liner Material
Nylon Mesh
Gender
Men's
Number of Pockets (Outside)
2
Seam Style
Heat Sealed
Rainwear ANSI Class
Unrated
Rainwear Cuff Style
Hook-and-Loop
Includes
Cotton Corduroy Collar, Elastic Suspenders, Multiple Cooling Vents, Waist Panel
Rainwear Ankle Style
Hook-and-Loop
Rainwear Features
Wind Resistant
Resists
Water, Wind
High-Visibility
No
Includes Suspenders
Yes
ANSI Type
Unrated
Breathable Fabric
Yes
Fly Closure Type
Hook-and-Loop
Includes Hood
Yes
Includes Lining
Yes
ANSI Class
Not Rated
Series
2900Y
Number of Coat Pockets
2
Jacket Closure Type
Hook-and-Loop

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size S, Jacket Length 31 1/2 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 28 in, Maximum Chest Size 37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.