
3/4-14 NPT HSS Pipe Die
Mfr # 61380
Zoro # G116440889
product price: $56.99
/eaKey Features
Die Material
High speed steel
Die Shape
Round
Thread Type
Pipe
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61380
Zoro #
G116440889
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
2-1/2 in
Die Thread Size
3/4 in-14
Details
Die Material
High speed steel
Die Shape
Round
Thread Type
Pipe
Finish
Black and Gold
Description
- National Pipe Thread (NPT) standard die
- Stamped with size
- Professional quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.