
3/8-18 NPT HSS Pipe Die, 2PK
Mfr # 61360
Zoro # G516440892
product price: $13.35
/pk 2, $6.68/eaSold in multiples of 2 for $26.70
Key Features
Die Material
High speed steel
Die Shape
Round
Thread Type
Pipe
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61360
Zoro #
G516440892
UPC #
-
Country of Origin
China
Dimensions
Die Thread Size
3/8 in-18
Outside Dia. (In.)
1-1/2 in
Details
Die Material
High speed steel
Die Shape
Round
Thread Type
Pipe
Finish
Black and Gold
Description
- National Pipe Thread (NPT) standard die
- Stamped with size
- Professional quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.