Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8in-18 Fine Thread HSS Adjustable Round Die, 2PK

  • Mfr # 85263

  • Zoro # G416440893


product price: $18.29
/pk 2, $9.15/ea
Sold in multiples of 2 for $36.58

Key Features

Thread Type
Fine
Die Material
High speed steel
Die Shape
Round
Finish
Black and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85263
Zoro #
G416440893
UPC #
-
Country of Origin
China

Dimensions

Die Thread Size
5/8 in-18
Outside Dia. (In.)
1-1/2 in

Details

Thread Type
Fine
Die Material
High speed steel
Die Shape
Round
Finish
Black and Gold

Description

  • Triple heat treated high speed steel, outlasts carbon dies 10 to 1
  • Stamped with size
  • Professional quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.