
7/8in-14 Fine Thread HSS Adjustable Round Die, 2PK
Mfr # 85303
Zoro # G016440903
product price: $33.19
/pk 2, $16.60/eaSold in multiples of 2 for $66.38
Key Features
Thread Type
Fine
Die Material
High speed steel
Die Shape
Round
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85303
Zoro #
G016440903
UPC #
-
Country of Origin
China
Dimensions
Die Thread Size
7/8 in-14
Outside Dia. (In.)
2 in
Details
Thread Type
Fine
Die Material
High speed steel
Die Shape
Round
Finish
Black and Gold
Description
- Triple heat treated high speed steel, outlasts carbon dies 10 to 1
- Stamped with size
- Professional quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.