Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, General, 3/8 In.

  • Mfr # VT6008

  • Zoro # G7531072


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer
Blows per Minute
3,000 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
10.0
Shank Type - Air Hammers
B1/Cleco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT6008
Zoro #
G7531072
UPC #
746340064448
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
10 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Air Hammer
Item - Air Hammers
Air Hammer
Blows per Minute
3,000 bpm
CFM @ Full Load
10.0
Shank Type - Air Hammers
B1/Cleco
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
3,000
Required Pressure
90 psi
Air Inlet
1/4"
Duty
Medium Duty
Shank Type
B1/Cleco
Min. Hose
3/8 in
Average CFM @ 15 Second Run Time
10.0
Features
Heat Treated Barrels and Pistons For Extended Tool Life
Includes
Chisel
Handle Type
Pistol Grip
Tool Weight
3.6 lb
Throttle Type
Lever
Housing Material
Aluminum
Power Source
Air Powered
Air Pressure
90 psi
Sound Level
107 dB
Air Inlet Type
NPT
Number of Pieces
1
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Hammer Type
Chipping
Kit Contents
(1) Bare Tool, (1) Chisel
Air Consumption
10 cfm
Compatible Collar Shape
Round
Dust Management
None
Vibration Level
8.7 m/sq sec
Air Inlet Gender
Female
Shank Shape
Square
Retainer Type
Quick Change

Description

Air Hammer, Duty Medium Duty, Shank Shape Square, Stroke Length 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Chisel, Blows per Minute 3,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 10 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes, Anti-Vibration Technology Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.