Zoro Homepage

Air Hammer, M Duty, 7-1/2" L, 3/4" Bore

  • Mfr # VT6000

  • Zoro # G0545093


product price: $62.29
/ea

Key Features

Blows per Minute
3,000 bpm
Overall Length
7 1/2 in
Duty
Medium Duty
Shank Size
0.401 in
Features
Built-In Regulator For Pressure Control, Easy Touch Trigger Provides Greater Control and Operator Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT6000
Zoro #
G0545093
UPC #
746340064400
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
2 5/8 in
Overall Length
7 1/2 in
Shank Size
0.401 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT

Details

Item
Air Hammer,M Duty,7-1/2" L,3/4" Bore
Blows per Minute
3,000 bpm
Duty
Medium Duty
Features
Built-In Regulator For Pressure Control, Easy Touch Trigger Provides Greater Control and Operator Comfort
Handle Type
Ergonomic
Air Consumption
10 cfm
Vibration Level
10.24 m/sq sec
Number of Pieces
1
Throttle Type
Trigger
Accessory Free Tool Change
Yes
Air Inlet Type
NPT
Air Pressure
90 psi
Tool Weight
3 lb
Sound Level
101 dB
Exhaust Location
Bottom
Power Source
Air Powered

Description

Air Hammer,M Duty,7-1/2 In. L,3/4 In. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.