Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Straight-Line Sander, 2-3/4 x 16

  • Mfr # V100

  • Zoro # G6745155


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Duty
Light
Pad Size
2-3/4"W x 16"L
CFM @ Full Load
4 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V100
Zoro #
G6745155
UPC #
746340057730
Country of Origin
United States

Dimensions

Pad Size
2-3/4"W x 16"L
Overall Length
16"
Min. Hose Size
1/4 in
Min Hose Size
3/8"
Tool Length
16 in
Pad Width
2 3/4 in
Pad Length
16 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Abrasive Pad Size
2 3/4 in x 16 in

Details

Item
Dual Piston Straight Line Sander
Duty
Light
CFM @ Full Load
4 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Exhaust Type
3/8 in
Air Inlet
1/4" NPT
Throttle
Trigger
Includes
Clip-on Pad, Dual Piston
Housing Material
Aluminum
Tool Weight
7.8 lb
Features
For the Surface Preparation of Fiberglass, Sheet Metal, Steel, Body Putty or Wood, Removes Material from Large Areas While Operating
Product Type
Straight-Line Sander
Abrasive Mount Type
Clamp
Sound Level (dB)
91 dB
Pad Motion
Inline
Average Flow Rate
4 cfm
Air Inlet Type
NPT
Speed Settings
Fixed
Air Consumption
4 cfm
Vacuum Type
Non-Vacuum
Maximum Motor Speed
2,400 RPM
Throttle Type
Push Button
Number of Vacuum Holes
0
Abrasive Shape
Rectangle
Power Source
Air-Powered
Grip Type
D-Handle
Sound Level
91 dB

Description

Air Sander, Product Type Straight-Line Sander, Abrasive Shape Rectangle, Abrasive Pad Size 2 3/4 in x 16 in, Pad Motion Inline, Abrasive Mount Type Clamp, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower Not Applicable, Duty Light, Grip Type D-Handle, Maximum Motor Speed 2,400 RPM, Speed Settings Fixed, Air Consumption 4 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Orbit Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.