Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp

  • Mfr # VT3001A
  • Zoro # G7622422
product price: 
$
99.99
/ea

Key Features

Overall Length
6 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VT3001A
Zoro #
G7622422
UPC #
746340063625
Country of Origin
Taiwan, Province of China
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Right Angle
Includes
105 Degrees Gearless Die Grinder
Bearing Type
Ball
Collet
1/4 in
Grinder Orientation
Right Angle
Handle Material
Aluminum
Characteristics
Gearless, Safety Throttle Lever and Rear Exhaust
Average CFM @ 15 Second Run Time
4.0
CFM @ Full Load
4.0
Variable Speed
No
Throttle
Safety Lever
Duty
Medium Duty
Tool Weight
1.6 lb
Features
Direct Drive - No Bevel and Pinon Gears to Maintain, Ergonomic Design for Operator Convenience, One Piece Casting
Power Source
Air Powered
Kit Contents
(1) Bare Tool
Switch Type
Safety Lever
Air Pressure
90 psi
Tool Style
Right Angle
Brake Type
Mechanical
Minimum Speed
25,000 RPM
Air Inlet Type
NPT
Tether Style
4
Air Consumption
4 cfm
Vibration Level
5.4 m/sq sec
Anti-Kickback Clutch Type
None
Safety Features
Safety Throttle Lever
Number of Speed Settings
1
Exhaust Location
Rear
Safety Stop Mechanisms
Mechanical
Air Inlet Gender
Female
Speed - Maximum
25,000 RPM
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Robot Mounting Components Included
Tool Only
Speed - Minimum
25,000 RPM
Frequency of Use
Maintenance to Light Production
Power Source - old
Air Powered

Dimensions

Overall Length
6 1/8 in
Right Angle Length
2 1/2 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
For Wheel Diameter
3 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Fits Chest Size
Direct Drive - No Bevel and Pinon Gears to Maintain, Ergonomic Design for Operator Convenience, One Piece Casting

Description

Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Safety Stop Mechanisms Mechanical, Safety Features Safety Throttle Lever, Anti-Kickback Clutch Type None, Power Source Air Powered

Ratings & reviews