Zoro Homepage

Angle Grinder, 3/8" Arbor, 4" Wheel, 9" L

  • Mfr # VT3104

  • Zoro # G0545017


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Hex Wrenches and Spanner
Tool Weight
4 lb
Throttle Type
Safety Lever
Wheel Diameter
4 in
Grinder Orientation
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3104
Zoro #
G0545017
UPC #
746340063748
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Diameter
4 in
Air Inlet Connection Size
1/4 in
Overall Length
9 in
Min. Hose Size
3/8 in

Details

Item
Angle Grinder
Includes
Guard, Hex Wrenches and Spanner
Tool Weight
4 lb
Throttle Type
Safety Lever
Grinder Orientation
Angle
For Wheel Type
Type 27
Power Source
Air Powered
Safety Features
Motor Controller Eliminates Over Speeding
Air Inlet
1/4 in
Vibration Level
1 m/sq sec
Air Consumption
6 cfm
Number of Speed Settings
Continuous
Max. Speed
11,000 RPM
Air Pressure
100 psi
Lever Type
Safety Lever
Variable Speed
Yes
Exhaust Location
Front
Horsepower
0.8 hp
Grinder Type
Angle
Lock-Off Switch
Yes

Description

The VIKING - VT3104 is an air-powered angle grinder devised for a range of tasks encompassing cutting, grinding, polishing, and surface preparation on materials such as metal, masonry, and concrete. This handheld tool accommodates wheel types of the Type 27 variety. It runs on an air pressure of 100 psi and can achieve a peak speed of 11,000 RPM. With a weight of 4 lbs and an overall length of 9 inches, it employs a safety lever mechanism. The air grinder package includes accessories like a guard, hex wrenches, and a spanner.

Key Features:

  • Consumes 6 cubic feet per minute(CFM) of air, demanding an air inlet size of 1/4 inch for effective operation.
  • Equipped with a horsepower of 0.8, denoting the strong motor capacity of the grinder.
  • The front-located exhaust system aims to assist in heat dissipation and cooling during operations.
  • The featured Lock-Off Switch aims to improve operational safety by requiring deliberate action to ignite the motor.
  • Vibration level is at 1 m/sq sec; a measure of the tool’s perceived vibrational motion during usage.
  • Features a variable speed setting, which facilitates a variety of operational speeds that can be selected.
  • The grinder comes with a Motor Controller, a feature aimed at mitigating overspeeding during operation.
  • Accommodates a wheel diameter of 4 inches, indicative of the size of grinding wheel or accessory suitable for the grinder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.