Brushless DC Motor Pressurized Wall Cavity Dryer Drying Kit
- Mfr # PDS-Pro
- Zoro # G324081973
product price:
$
1,486.99
/ea
Free Shipping & Returns
Key Features
Height
8.9 in
Color
Yellow
Voltage
115V
Length
17.2 in
Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDS-Pro
- Zoro #
- G324081973
- UPC #
- 848025013038
- Country of Origin
- China
- Color
- Yellow
- Item
- Wall Cavity Dryer
- Voltage
- 115V
- Material
- Injection Mold ABS
Dimensions
- Height
- 8.9 in
- Length
- 17.2 in
- Width
- 6.3 in
Description
The VIKING PDS-Pro System by XPOWER Manufacture is the next evolution of the PDS line of Pressurized Wall Cavity Dryers. The PDS-Pro System features advancements in the PDS line with a new digital LED screen with independent heating and air flow controls. The PDS-Pro System now offers Variable HEAT via its built-in heating element. High airflow is now produced with a brushless DC motor (rated at 10.5 amps) and advanced digital variable speed control. Long maintenance-free motor life, rated at over 5,000+ hrs. This means, no more brush changes, ever! The system includes our Wall Drying Kit (PDS-WDK), which features: (1) 3-Way Main Nozzle Connector, (4) 6’ Main Hose Kits, (1) 100 ft. Yellow Injector Tubing, (50) Wall Injector Nozzles, (6) End Caps, (5) Main Hose Connectors, and (8) Main Hose Cuffs. This entire system makes the PDS-Pro one of the most versatile wall cavity drying systems in the market. The PDS-Pro dryer will quickly and QUIETLY deliver heated dry air that is perfect for drying under sinks, behind cabinets, and permanent furniture. You can easily set up the system for drying multiple walls, cabinets, ceilings, and other creative options to maximize your drying efforts. The lightweight PDS-Pro dryer features a convenient wrap-around cord design and quick-release nozzles for quick setup and tear down. COME DRY WITH US!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.