Zoro Homepage

BT Element Jacket, Solid, Black, 3XL

  • Mfr # 240B-XXXL

  • Zoro # G7332661


product price: $36.95
/ea

Key Features

Size
3XL
Material
Polyester/PVC shell fabric
Closure Type
zipper
Type
Waterproof
Fits Chest Size
52" to 54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240B-XXXL
Zoro #
G7332661
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
52" to 54"

Details

Item
Jacket
Color
Black
Material
Polyester/PVC shell fabric
Closure Type
zipper
Type
Waterproof
Lining Material
Mesh
Style
Waterproof
Water-Resistant
Yes

Description

BT Element Jacket,Solid,Black,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.