Zoro Homepage

BT Element Jacket, Solid, Dusk, S

  • Mfr # 240D-S

  • Zoro # G7332759


product price: $35.45
/ea

Key Features

Size
S
Material
Polyester/PVC shell fabric
Closure Type
zipper
Lining Material
Mesh
Style
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240D-S
Zoro #
G7332759
UPC #
00060405979981
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34" to 36"

Details

Item
Jacket
Color
Dusk
Material
Polyester/PVC shell fabric
Closure Type
zipper
Lining Material
Mesh
Style
Waterproof
Type
Waterproof
Water-Resistant
Yes

Description

BT Element Jacket,Solid,Dusk,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.