Zoro Homepage

BT Element Jacket, Solid, Dusk, XL

  • Mfr # 240D-XL

  • Zoro # G7332698


product price: $35.29
/ea

Key Features

Size
Xl
Material
Polyester/PVC shell fabric
Closure Type
zipper
Lining Material
Mesh
Fits Chest Size
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240D-XL
Zoro #
G7332698
UPC #
00060405980017
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
46"

Details

Item
Jacket
Color
Dusk
Material
Polyester/PVC shell fabric
Closure Type
zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes

Description

BT Element Jacket,Solid,Dusk,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.