
BT Element Jacket, Solid, Gray, 2XL
Mfr # 240G-XXL
Zoro # G7332783
product price: $36.19
/eaKey Features
Size
2XL
Material
Polyester/PVC shell fabric
Closure Type
zipper
Style
Waterproof
Lining Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240G-XXL
Zoro #
G7332783
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
48" to 50"
Details
Item
Jacket
Color
Gray
Material
Polyester/PVC shell fabric
Closure Type
zipper
Style
Waterproof
Lining Material
Mesh
Type
Waterproof
Water-Resistant
Yes
Description
BT Element Jacket,Solid,Gray,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.