Size 12 Men's Logger Boot Steel Blacktusk Chain Saw Boot (Discontinued)
- Mfr # VW78-1-12
- Zoro # G3867656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW78-1-12
Zoro #
G3867656
UPC #
060405780129
Country of Origin
Unknown
Dimensions
Size
12
Heel Height
1 in or Greater
Height
11 in
Footwear Width
M
Description
Blacktusk Chain Saw Boot, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number VW78-1-12, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Waterproof Yes, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.