Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Entry Phone with Enhanced Weather Protection

  • Mfr # VK-E-32-EWP

  • Zoro # G016512426


product price: $481.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-E-32-EWP
Zoro #
G016512426
UPC #
-
Country of Origin
China

Description

Features New Automatic Noise Cancelling ANC feature for proper operation in noisy environments Vandal Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, speaker/mic screen, heavy duty metal Call button and T-10 Torx security mounting screws and drive bit Weather Resistant Features: Marine grade 316 stainless steel faceplate, screws and push button switch, Switch internally sealed per IP67, Mylar speaker, Self-draining mic mount, Faceplate, mic and speaker gaskets Telephone line powered Non-volatile E2 memory no batteries required Programmable to dial up to 5 numbers on busy / ring no answer Blue off-hook LED indicator Volume adjustments for microphone and speaker Advanced call progress detection: disconnects on busy signal, return to dial tone, CPC, reorder tone, maximum call time out and programmable silence time out Selectable auto-answer feature for monitoring Extended temperature range -15 Degrees F to 130 Degrees F E-32-EWP is designed to meet IP66 Ingress Protection Rating E-32 flush mounts in a standard double gang box not included Optional PB-1 Panic Button Kit Specifications Weight: 2.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.