Zoro Homepage

Analog Entry Phone with EWP

  • Mfr # E-32-EWP

  • Zoro # G210028884


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Application
Parking Ramp, Stadium, Residential, Gate, Door Entry, Automated Teller Machine (ATM), Convention Center, Elevator, Hotline, Parking Lot, Small Business
Depth
2.3 in
Voltage
24V DC
Width
5 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-32-EWP
Zoro #
G210028884
UPC #
615687227079
Country of Origin
United States

Dimensions

Depth
2.3 in
Width
5 in
Height
5 in

Details

Item
Intercom Master Station
Application
Parking Ramp, Stadium, Residential, Gate, Door Entry, Automated Teller Machine (ATM), Convention Center, Elevator, Hotline, Parking Lot, Small Business
Voltage
24V DC
Type
Intercom Master Station
Mounting
Flush
Input Voltage
24 V DC
Mount Type
Flush Mount

Description

New Automatic Noise Cancelling ANC feature for proper operation in noisy environments- Vandal Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, speaker/mic screen, heavy duty metal In.CallIn. button and T-10 Torx security mounting screws and drive bit- Weather Resistant Features: Marine grade 316 stainless steel faceplate, screws and push button switch. Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets.- Telephone line powered- Non-volatile E2 memory no batteries required- Programmable to dial up to 5 numbers on busy / ring no answer- Blue off-hook LED indicator- Volume adjustments for microphone and speaker- Advanced call progress detection: disconnects on busy signal, return to dial tone, CPC, reorder tone, maximum call time out and programmable silence time out- Selectable auto-answer feature for monitoring- Extended temperature range -15 Degrees F to 130 Degrees F- E-32-EWP is designed to meet IP66 Ingress Protection Rating- E-32 flush mounts in a standard double gang box not included- Optional PB-1 Panic Button Kit DOD# 233- Also available with VoIP interface, see DOD# 248 for more info

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.