
BLK-4 with Enhanced Weather Protection (Discontinued)
- Mfr # BLK-4-EWP
- Zoro # G409851422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLK-4-EWP
Zoro #
G409851422
UPC #
615687225242
Country of Origin
United States
Dimensions
Height
2.8 in
Details
Item
Security Strobe Light
Includes
Control Module; SL-2-EWP blue LED Strobe Light; 12VDC Power Adapter; (16) Gel-Filled butt Connectors; Single Gang Weatherproof Mount
Characteristics
Vibration Resistant, Shock Resistant, Weather Proof
Voltage
120V AC
Application
Factory, Emergency, Warehouse
Lens Color
Blue, Amber, Clear, Red
Power Source
AC Supply
Functions
Alarm
Alarm Type
Visual
Description
BLK-4-EWPFTs control module and strobe light come with Enhanced Weather Protection EWP, EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859- Durable polycarbonate lens- High output long life LED technology- Four programmable flash patterns: - Single Flash - Double Flash - Quad Flash - Flicker Flash- 6 programmable beacon and strobe brightness settings- Immune to shock and vibration- Flush mount or surface mount with weatherproof single gang box included- 3/4In. knockouts for connecting conduit, etc.- Strobe and control module may be installed separately- Can be configured to signal: ringing, off-hook, a combination of both ringing and off-hook line in-use, or triggered from a contact closure- One set of NO normally open and NC normally closed relay contacts provided- Selectable ring cadence mode strobe light will remain flashing between rings- Switched 12V DC output follows relay activation for powering strobe lights, cameras, etc.- On/off switches for ring detection and off-hook/loop detection- Disable input, ideal for use with two-button emergency phones like VikingFTs E-1600-20A DOD# 215, will not activate strobe light on In.InfoIn. calls- Applications:- Ringing Phone or TTY indication for the hearing impaired- Ringing phone indication in loud warehouses and factories- Emergency illumination for emergency phones in elevators, campuses, hallways, parking ramps, etc.- Alarm indication for security systems or alarm panels with phone dialers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.