Electronics CPC-1 Viking Calling Party Contol

  • Mfr # VK-CPC-1

  • Zoro # G304087315


product price:  $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-CPC-1
Zoro #
G304087315
UPC #
615687222654
Country of Origin
China

Description

The CPC-1 will generate a CPC disconnect signal on a PABX analog station (or any other line that does not provide this signal).
A CPC (Calling Party Control) signal is a momentary break in phone line loop current which is used to signal automated telco equipment (ie. voice mail call sequencers etc.) the distant party has hung up. Central Office telephone lines typically provide this signal but Analog PABX stations do not.
The CPC-1 will generate a 1 second disconnect when it detects a busy signal reorder tones (fast busy) return to dial tone or silence.
  • Tandem PABX configuration (Redcom etc.).
  • Analog PABX station to Trunk talk paths between two PABXs.
  • C.O. lines that don’t provide CPC.
  • Voice Mail behind PABX.
  • Add CPC disconnect signal to T-1 channel bank lines.
  • Call sequencers behind PABX.
  • ISDN.
  • VOIP.
  • Phone line powered (no AC needed).
  • Return to dial tone (programmable).
  • Busy signal.
  • Reorder (fast busy).
  • Steady silence (programmable).
  • In use.
  • Audio detected.
  • Generated CPC signal.
  • Caller ID compatible.
  • Power: Telephone line powered (20VDC 20mA minimum).
  • Dimensions: 74mm x 53mm x 25mm (2.9" x 2.1" x 1.0").
  • Environmental: 0° C to 32° C (32° F to 90° F) with 5% to 95% non-condensing humidity.
  • CPC Disconnect Time: 1 second nominal.
  • Connections: 4 position screw terminal block.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.