Shop VIKING

Electronics DB-40-WH Viking Door Bell Button Panel

  • Mfr # VK-DB-40-WH

  • Zoro # G804087341


product price:  $53.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-DB-40-WH
Zoro #
G804087341
UPC #
615687222975
Country of Origin
China

Description

The Viking DB40 Door Bell Button Panels permit the user to install a simple door bell button today and allow for an easy upgrade to a Viking E-40 Door Phone. By replacing the traditional door bell button with a single gang box and a Viking Button Panel the front entrance of any home can be set up to handle the requirements of two-way audio later.
  • Residential entrances.
  • Business entrances.
  • Service doors.
  • Fits any standard single gang box.
  • Offered in two colors off-white and dark brown.
  • Panels are made from unbreakable plastic.
  • Weather resistant gasket included.
  • Screw terminals on button for easy wiring.
  • Use with the Viking VE-3x5 enclosure for surface mounting.
  • Promotional card for future sales.
  • Part Number: DB40-WH (off-white) DB40-BN (dark brown).
  • Environmental: -26°C to 54°C (-15°F to 130°F).
  • Panel Size: 76mm x 121mm (3" x 4.75").
  • Button Cap: White plastic.
  • Contact Rating: 500mA at 24VAC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.