Zoro Homepage
This item is Discontinued.
Viking Electronics E-60-BN with Enhanced Weather Protection E-60-BN-EWP

E-60-BN with Enhanced Weather Protection (Discontinued)

  • Mfr # E-60-BN-EWP
  • Zoro # G809851534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-60-BN-EWP
Zoro #
G809851534
UPC #
615687223965
Country of Origin
United States

Description

Viking Electronics entry phone with enhanced weather protection- Compact size: Front panel is the size of a typical double gang mid- size wall plat- Flush mounts in a double gang electrical box 2.25In. deep x 3.7In. wide x 2.84In. tall minimum- PNL-40 faceplates: Replacement faceplates with matching screws available in all five standard finishes- Weather Resistant Features: Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed IP67 push button switch, self draining mic mount and UV stable weather resistant powder coating - Vandal Resistant Features: 16 gauge polished brass or 18 gauge stainless steel faceplate, stainless steel push button, stainless steel speaker screen, scratch resistant powder coating, hex drive mounting screws- Blue LED helps locate the push button, indicate ringing and off-hook- Telephone line powered- Microphone and speaker volume controls- Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out- Selectable auto answer feature for monitoring- Programmable VOX mic/speaker switching speed- BronzeVKE60BNEWP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.