Zoro Homepage
This item is Discontinued.
Viking Electronics INDUSTRIAL TELEPHONE EMERG, AUTO DIALER ELEVATOR RED, WEATHER PROTECTION E-1600A-EWP

INDUSTRIAL TELEPHONE EMERG, AUTO DIALER ELEVATOR RED, WEATHER PROTECTION (Discontinued)

  • Mfr # E-1600A-EWP
  • Zoro # G3498285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-1600A-EWP
Zoro #
G3498285
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2"
Width
4"
Height
5.3"

Details

Product Type
Emergency Phone
Compatibility
Viking LV-1K Line Verification Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.