
IP Ceiling Speaker for SIP Endpoint
Mfr # 40-IP
Zoro # G609910530
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Watt (RMS)
6 W
Features
Built-in Amplifier, LED Indicator, Remote Control
Power Source
PoE
Mount Type
Ceiling, Wall
Compatibility
IP-PBX Phone Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-IP
Zoro #
G609910530
UPC #
615687227048
Country of Origin
United States
Details
Item
Speaker System
Watt (RMS)
6 W
Features
Built-in Amplifier, LED Indicator, Remote Control
Power Source
PoE
Mount Type
Ceiling, Wall
Compatibility
IP-PBX Phone Systems
Network (RJ-45)
Yes
Description
PoE powered class 3, <13 Watts- Paging prioritization- Plays audio from multicast- SIP endpoint or multicast group member- Supports up to 10 multicast paging groups- Blue paging status LED indicator- SIP compliant see product manual for compatible IP-PBx phone systems- Autoprovisioning via Viking programming software- Built-in high efficiency 6 watt class D amplifier- SIP /Multicast: SIP page, SIP page and zoned multicast stream, zoned multicast receive- Support for access code to prevent unwanted SIP calls- Line-level audio output for connecting to an external amplifier- Network remote speaker volume control- Can drive additional external analog speakers for greater coverage- Mounting: Blind mounts into 9.5 hole, clearance requirement of 3.45 87.3mm above 1/2 gypsum board ceiling- Heavy duty back box protects speaker and circuitry from plenum dust
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.